This item is Discontinued.

This item is Discontinued.
Finland FND-2310 Area Rug , With Fringe (Discontinued)
Mfr #
FND2310-537
Zoro #
G910365210
UPC # 889292519007
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2310-537
Zoro #
G910365210
UPC #
889292519007
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.16 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.4 in
Details
Color
Cream
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
12.11 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Description
Welcome to the world of simple elegance with our Finland collection area rug. Perfectly embodying the cottage style, this rug is machine woven in Turkey, offering a combination of superior durability and comfort underfoot. Designed with a low pile construction, it's an excellent choice for high traffic areas, ensuring longevity while maintaining its charming appeal. We recommend using this piece with a rug pad for optimal performance and stability. And don't worry about spills or dirt - this polyester rug can be easily spot cleaned with a mild detergent to keep it looking pristine and beautiful. Immerse your space in serene comfort with our Finland area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.