
Finland FND-2311 Area Rug , With Fringe (Discontinued)
- Mfr # FND2311-2773
- Zoro # G110366123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2311-2773
Zoro #
G110366123
UPC #
889292519069
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.4 in
Details
Color
Cream, Off-White
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
6.25 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Experience the cozy and comfortable atmosphere of a cottage in your own home with the Finland Area Rug. This beautiful piece features an intricate pattern with subtle details that will bring life to any room. With its soft polyester construction, this machine-woven rug is designed to be durable and long lasting, even in high traffic areas. Not only does it look great, but it also has a low pile that makes it easy to clean and maintain. Complete your look with the perfect rug pad for added comfort and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.