This item is Discontinued.

This item is Discontinued.
Finland FND-2311 Area Rug , With Fringe (Discontinued)
Mfr #
FND2311-9212
Zoro #
G410366090
UPC # 889292519106
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FND2311-9212
Zoro #
G410366090
UPC #
889292519106
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.4 in
Details
Color
Cream, Off-White
Style
Cottage
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
36.3 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Description
Experience the cozy and comfortable atmosphere of a cottage in your own home with the Finland Area Rug. This beautiful piece features an intricate pattern with subtle details that will bring life to any room. With its soft polyester construction, this machine-woven rug is designed to be durable and long lasting, even in high traffic areas. Not only does it look great, but it also has a low pile that makes it easy to clean and maintain. Complete your look with the perfect rug pad for added comfort and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.