
Firat FRT-2300 Handmade Area Rug
Mfr # FRT2300-576
Zoro # G210344267
product price:Â $395.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Charcoal
Style
Cottage
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRT2300-576
Zoro #
G210344267
UPC #
889292500333
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Ivory, Gray, Charcoal
Style
Cottage
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
22.5 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Loomed
Printed Design
No
Description
Experience the comfort and charm of our Firat collection, a hand-loomed rug that exudes a cottage style perfect for any home. Made with a blend of cotton and wool in India, this rug promises a durable yet soft touch to your feet. The no pile construction gives it an elegant low-profile look that's easy to maintain, ideal for high traffic areas in your home. We recommend using this with a rug pad for added comfort and longevity. This is not just a rug; it's an addition to your d?cor that brings warmth, texture, and timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.