Firat FRT-2302 Handmade Area Rug

  • Mfr # FRT2302-268

  • Zoro # G010343972


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Ivory
Shape
Runner
Material
Face: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRT2302-268
Zoro #
G010343972
UPC #
889292500456
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Light Brown, Ivory
Shape
Runner
Material
Face: 100% Jute
Includes
Care Label
Weight
11 lb
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Primary Color
Natural
Printed Design
No
High Traffic Compatible
Yes
Style
Area Rug
Construction
Hand Loomed
Outdoor Safe
No

Description

Introducing the Firat Area Rug! This exquisite piece is the perfect addition to any room in your home. Its hand-loomed construction and jute material make it durable and stylish. The low pile ensures it won't be a tripping hazard, and its unique design adds character to any space. With its intricate details, this area rug will add an element of sophistication to your decor. Plus, you can rest assured that it was lovingly crafted by artisans in India. For best results, pair with a rug pad for optimal comfort and protection. Don't wait - enhance your home today with the Firat Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.