Firat FRT-2302 Handmade Area Rug

  • Mfr # FRT2302-69

  • Zoro # G110344831


product price: $655.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Ivory
Style
Area Rug
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRT2302-69
Zoro #
G110344831
UPC #
889292500487
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in

Details

Color
Light Brown, Ivory
Style
Area Rug
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
29.7 lb
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Loomed
Printed Design
No
Primary Color
Natural

Description

Introducing the Firat Area Rug! This exquisite piece is the perfect addition to any room in your home. Its hand-loomed construction and jute material make it durable and stylish. The low pile ensures it won't be a tripping hazard, and its unique design adds character to any space. With its intricate details, this area rug will add an element of sophistication to your decor. Plus, you can rest assured that it was lovingly crafted by artisans in India. For best results, pair with a rug pad for optimal comfort and protection. Don't wait - enhance your home today with the Firat Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.