
Firat FRT-2302 Handmade Area Rug
Mfr # FRT2302-810
Zoro # G610344942
product price: $840.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Ivory
Style
Area Rug
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRT2302-810
Zoro #
G610344942
UPC #
889292500494
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Light Brown, Ivory
Style
Area Rug
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
44 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Primary Color
Natural
Printed Design
No
Construction
Hand Loomed
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Introducing the Firat Area Rug! This exquisite piece is the perfect addition to any room in your home. Its hand-loomed construction and jute material make it durable and stylish. The low pile ensures it won't be a tripping hazard, and its unique design adds character to any space. With its intricate details, this area rug will add an element of sophistication to your decor. Plus, you can rest assured that it was lovingly crafted by artisans in India. For best results, pair with a rug pad for optimal comfort and protection. Don't wait - enhance your home today with the Firat Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.