
Firenze FZE-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2300-3146
- Zoro # G310361959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZE2300-3146
Zoro #
G310361959
UPC #
889292311373
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 10 in
Pile Height
0.31 in
Length (In.)
46.06 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Charcoal, Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Nylon
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
3.53 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Minimalist
Construction
Machine Woven
Description
Bring a modern edge to your home with this Firenze area rug. This stunning piece is made of Polyester for durability and long-lasting beauty, and its medium pile height ensures both comfort and style. The lustrous sheen of the fabric adds a unique touch to your space, while the machine woven construction allows for superior quality that can withstand high traffic areas in any room. Made in Turkey, this rug will be an essential part of your home decor for years to come. For best results, we recommend using a rug pad underneath not included. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.