This item is Discontinued.

Livabliss Firenze FZE-2301 Machine Crafted Area Rug FZE2301-9212

Firenze FZE-2301 Machine Crafted Area Rug (Discontinued)

  • Mfr # FZE2301-9212
  • Zoro # G010363062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZE2301-9212
Zoro #
G010363062
UPC #
889292311496
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in

Details

Color
Camel, Gray, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Nylon
Shape
Rectangle
Includes
Care Label
Weight
38.5 lb
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No

Description

Introducing the Firenze Area Rug. This minimalist modern area rug is sure to make a statement in your home. Its unique design and machine-woven construction from polyester make it soft, durable, and perfect for high traffic areas. The medium pile provides a comfortable underfoot feel that you will enjoy for years to come. Plus, its light weight makes it easy to move around your space so you can switch up your decor anytime. For added protection, be sure to use with a rug pad! When needed spot clean with mild detergent for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.