
Firenze FZE-2305 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2305-27
- Zoro # G510363845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FZE2305-27
Zoro #
G510363845
UPC #
889292311717
Country of Origin
Türkiye
Dimensions
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
23.62 in
Size
2 ft x 7 ft
Thickness
0.39 in
Details
Color
Teal, Charcoal, Gray, Light Gray
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Nylon
Includes
Care Label
Features
Machine Crafted
Weight
4.81 lb
Construction
Machine Woven
Printed Design
No
Style
Modern
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
High Traffic Compatible
Yes
Description
The Firenze area rug is the perfect addition to any modern home. This polyester-made machine-woven piece of art has a medium pile, making it both comfortable and durable for any high traffic space. Its lustrous sheen adds a luxurious touch to your living room, dining room, or bedroom. Crafted in Turkey with expertise and care, this rug comes with the recommendation of using a rug pad for extra protection and comfort. Spot clean only when needed for easy maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.