
Firenze FZE-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2308-27
- Zoro # G110364952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FZE2308-27
Zoro #
G110364952
UPC #
889292311922
Country of Origin
Türkiye
Dimensions
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
23.62 in
Thickness
0.39 in
Size
2 ft x 7 ft
Details
Color
Teal, Charcoal, Gray, Light Gray
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Nylon
Weight
4.81 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Style
Modern
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No
Description
Introduce an element of modern style to your home with the Firenze area rug. Made in Turkey, this machine-woven polyester rug features a medium pile and lustrous sheen that is perfect for high traffic areas. With its long-lasting construction and easy maintenance, you can be sure to enjoy this piece of decor for years to come. For optimal performance, we recommend using a rug pad sold separately. Care instructions: professional rug cleaning only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.