
Firenze FZE-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2309-3146
- Zoro # G910365258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FZE2309-3146
Zoro #
G910365258
UPC #
889292312004
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 3 ft 10 in
Pile Height
0.31 in
Length (In.)
46.06 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Teal, Charcoal, Gray, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Nylon
Shape
Rectangle
Features
Machine Crafted
Weight
3.53 lb
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Description
The Firenze area rug adds a sophisticated touch to any room. This traditional-style piece is machine-woven from polyester for a durable and lustrous sheen, making it ideal for high traffic areas in your home. Crafted in Turkey, the medium pile provides comfort underfoot while the spot clean only care ensures easy maintenance. For added stability, we recommend using a rug pad not included. With its timeless style and resilience, the Firenze area rug will bring lasting beauty to your home for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.