
Firenze FZE-2310 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2310-3345
- Zoro # G110366048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZE2310-3345
Zoro #
G110366048
UPC #
889292312080
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 4 ft 5 in
Pile Height
0.31 in
Length (In.)
53.15 in
Width (In.)
39.37 in
Thickness
0.39 in
Details
Color
Charcoal, Gray, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Nylon
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
5.09 lb
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Description
Introducing the Firenze area rug ? a timeless piece that is sure to bring an air of sophistication and elegance to any space. This updated traditional-style rug is machine-woven in Turkey from soft polyester fibers, creating a medium pile that is perfect for high traffic areas. The beautiful design will add texture and warmth to your home, while also providing a comfortable spot for you and your family to enjoy together. Plus, with easy care instructions such as spot cleaning with mild detergent, this piece is sure to be around for years to come. Add the Firenze area rug for an instant upgrade in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.