
Fleur FLE-2300 Performance Rated Area Rug
Mfr # FLE2300-576
Zoro # G410362825
product price: $485.00
/ea
Free Shipping & Returns
Key Features
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2300-576
Zoro #
G410362825
UPC #
889292368902
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.25 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
18.75 lb
Includes
Care Label
Outdoor Safe
No
Sub Style
Bohemian
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Has Fringe
Yes
Durable/Performance Rated
Yes
High/Low Texture
No
Sustainable
Made with Recycled Materials
Machine Washable
No
High Traffic Compatible
Yes
Description
This Fleur area rug adds a global flair to any living space! Hand-woven in India from recycled PET yarn, this medium-pile rug is made with the environment in mind. The fringe detailing adds an eye-catching touch of texture and depth to your decor. For best results, we recommend using a rug pad not included to keep it secure on hardwood or tile floors. Easy care: spot clean only. Transform your room with this stylish and sustainable accent piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.