
Fleur FLE-2300 Performance Rated Area Rug
Mfr # FLE2300-69
Zoro # G910362752
product price: $795.00
/ea
Free Shipping & Returns
Key Features
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2300-69
Zoro #
G910362752
UPC #
889292368919
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.25 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
27 lb
Features
Performance Rated
Outdoor Safe
No
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Has Fringe
Yes
Construction
Hand Woven
Printed Design
No
Sustainable
Made with Recycled Materials
Description
This Fleur area rug adds a global flair to any living space! Hand-woven in India from recycled PET yarn, this medium-pile rug is made with the environment in mind. The fringe detailing adds an eye-catching touch of texture and depth to your decor. For best results, we recommend using a rug pad not included to keep it secure on hardwood or tile floors. Easy care: spot clean only. Transform your room with this stylish and sustainable accent piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.