Zoro Homepage

Fleur FLE-2300 Performance Rated Area Rug

  • Mfr # FLE2300-810

  • Zoro # G010362782


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE2300-810
Zoro #
G010362782
UPC #
889292368926
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in

Details

Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
40 lb
Includes
Care Label
Features
Performance Rated
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Backing
No Backing
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
Yes
Printed Design
No
Has Fringe
Yes
Sub Style
Bohemian

Description

This Fleur area rug adds a global flair to any living space! Hand-woven in India from recycled PET yarn, this medium-pile rug is made with the environment in mind. The fringe detailing adds an eye-catching touch of texture and depth to your decor. For best results, we recommend using a rug pad not included to keep it secure on hardwood or tile floors. Easy care: spot clean only. Transform your room with this stylish and sustainable accent piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.