
Fleur FLE-2302 Performance Rated Area Rug
Mfr # FLE2302-810
Zoro # G910362967
product price: $1,025.00
/ea
Free Shipping & Returns
Key Features
Color
White, Dark Brown, Medium Gray
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2302-810
Zoro #
G910362967
UPC #
889292369046
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
White, Dark Brown, Medium Gray
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
36 lb
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
Has Fringe
Yes
Outdoor Safe
No
Durable/Performance Rated
Yes
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Sustainable
Made with Recycled Materials
Description
Introducing the Fleur area rug, a statement piece that will add global style to any room. This hand-woven beauty is crafted from recycled PET yarn, making it an eco-friendly choice for your home decor. Boasting a medium pile height and fringe details, this rug will bring texture and character to your space. It's also easy to care for with spot cleaning only recommended. Made in India, this stylish area rug is perfect for adding a touch of worldly flair to your decor. Make sure to add a rug pad for extra comfort and longevity!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.