Zoro Homepage

Fleur FLE-2304 Performance Rated Area Rug

  • Mfr # FLE2304-576

  • Zoro # G810363163


product price: $485.00
/ea
Free Shipping & Returns

Key Features

Color
White, Medium Gray, Light Brown, Dark Brown
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE2304-576
Zoro #
G810363163
UPC #
889292369145
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.25 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in

Details

Color
White, Medium Gray, Light Brown, Dark Brown
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
16.88 lb
Features
Performance Rated
Includes
Care Label
Has Fringe
Yes
Printed Design
No
Backing
No Backing
Sustainable
Made with Recycled Materials
Sub Style
Bohemian
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
Yes

Description

Introducing the Fleur area rug, a statement piece that will add global style to any room. This hand-woven beauty is crafted from recycled PET yarn, making it an eco-friendly choice for your home decor. Boasting a medium pile height and fringe details, this rug will bring texture and character to your space. It's also easy to care for with spot cleaning only recommended. Made in India, this stylish area rug is perfect for adding a touch of worldly flair to your decor. Make sure to add a rug pad for extra comfort and longevity!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.