
Fleur FLE-2305 Performance Rated Area Rug
Mfr # FLE2305-2339
Zoro # G210364036
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2305-2339
Zoro #
G210364036
UPC #
889292369190
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0.25 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.5 in
Details
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
3.8 lb
Features
Performance Rated
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Has Fringe
Yes
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
Sub Style
Bohemian
Description
This Fleur area rug will add a touch of global style to your home. Hand-woven in India using Recycled PET Yarn, this medium pile rug features a fringe and is soft yet durable. This rug looks great on its own or paired with a rug pad not included for extra cushioning and stability. For easy maintenance, spot clean only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.