Zoro Homepage

Fleur FLE-2305 Performance Rated Area Rug

  • Mfr # FLE2305-69

  • Zoro # G210364241


product price: $795.00
/ea
Free Shipping & Returns

Key Features

Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE2305-69
Zoro #
G210364241
UPC #
889292369213
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.25 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in

Details

Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
24.3 lb
Features
Performance Rated
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Sustainable
Made with Recycled Materials
Sub Style
Bohemian

Description

This Fleur area rug will add a touch of global style to your home. Hand-woven in India using Recycled PET Yarn, this medium pile rug features a fringe and is soft yet durable. This rug looks great on its own or paired with a rug pad not included for extra cushioning and stability. For easy maintenance, spot clean only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.