
Fleur FLE-2305 Performance Rated Area Rug
Mfr # FLE2305-912
Zoro # G410364249
product price: $1,590.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2305-912
Zoro #
G410364249
UPC #
889292369237
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Slate, Charcoal, Off-White
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
48.6 lb
Features
Performance Rated
Includes
Care Label
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
Yes
Construction
Hand Woven
Description
This Fleur area rug will add a touch of global style to your home. Hand-woven in India using Recycled PET Yarn, this medium pile rug features a fringe and is soft yet durable. This rug looks great on its own or paired with a rug pad not included for extra cushioning and stability. For easy maintenance, spot clean only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.