Zoro Homepage

Fleur FLE-2306 Performance Rated Area Rug

  • Mfr # FLE2306-2339

  • Zoro # G210364081


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
White, Dark Brown, Ivory
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE2306-2339
Zoro #
G210364081
UPC #
889292369251
Country of Origin
India

Dimensions

Size
27 in x 45 in
Pile Height
0.25 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.5 in

Details

Color
White, Dark Brown, Ivory
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
3.8 lb
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Sub Style
Bohemian

Description

This Fleur area rug will add a touch of global style to your home. Hand-woven in India using Recycled PET Yarn, this medium pile rug features a fringe and is soft yet durable. This rug looks great on its own or paired with a rug pad not included for extra cushioning and stability. For easy maintenance, spot clean only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.