
Fleur FLE-2307 Performance Rated Area Rug
Mfr # FLE2307-2339
Zoro # G710363836
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
White, Black, Light Slate
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2307-2339
Zoro #
G710363836
UPC #
889292369312
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0.25 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.5 in
Details
Color
White, Black, Light Slate
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
4.22 lb
Construction
Hand Woven
Sub Style
Bohemian
Machine Washable
No
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
Yes
Outdoor Safe
No
Description
This Fleur area rug is an ideal choice for anyone wanting to add a global style to their home. Hand woven from recycled PET yarn, this medium-pile rug has a fringe and is made in India. The perfect way to warm up any living space, we recommend using a rug pad for added comfort and support. For easy care, spot clean only. Add character and charm to your home with this beautiful Fleur area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.