Zoro Homepage

Fleur FLE-2307 Performance Rated Area Rug

  • Mfr # FLE2307-69

  • Zoro # G410363891


product price: $795.00
/ea
Free Shipping & Returns

Key Features

Color
White, Black, Light Slate
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE2307-69
Zoro #
G410363891
UPC #
889292369336
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.25 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in

Details

Color
White, Black, Light Slate
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
27 lb
Features
Performance Rated
Includes
Care Label
Sub Style
Bohemian
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Printed Design
No
Machine Washable
No
Construction
Hand Woven

Description

This Fleur area rug is an ideal choice for anyone wanting to add a global style to their home. Hand woven from recycled PET yarn, this medium-pile rug has a fringe and is made in India. The perfect way to warm up any living space, we recommend using a rug pad for added comfort and support. For easy care, spot clean only. Add character and charm to your home with this beautiful Fleur area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.