Zoro Homepage

Fleur FLE-2307 Performance Rated Area Rug

  • Mfr # FLE2307-810

  • Zoro # G710364024


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Color
White, Black, Light Slate
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE2307-810
Zoro #
G710364024
UPC #
889292369343
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in

Details

Color
White, Black, Light Slate
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
40 lb
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Bohemian
Sustainable
Made with Recycled Materials
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Construction
Hand Woven
Backing
No Backing

Description

This Fleur area rug is an ideal choice for anyone wanting to add a global style to their home. Hand woven from recycled PET yarn, this medium-pile rug has a fringe and is made in India. The perfect way to warm up any living space, we recommend using a rug pad for added comfort and support. For easy care, spot clean only. Add character and charm to your home with this beautiful Fleur area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.