Zoro Homepage

Floransa FSA-2300 Machine Crafted Area Rug

  • Mfr # FSA2300-1215

  • Zoro # G410345248


product price: $627.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
12 ft x 14 ft 11 in
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2300-1215
Zoro #
G410345248
UPC #
889292156882
Country of Origin
Turkey

Dimensions

Size
12 ft x 14 ft 11 in
Pile Height
0.28 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.31 in

Details

Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
39.33 lb
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Blue
Sub Style
Updated Traditional

Description

This Floransa area rug is the perfect way to add a traditional touch to any room. The Polypropylene material provides durability and stain resistance, making it ideal for high traffic areas. Machine Woven construction ensures long-lasting use and an elegant look that will never go out of style. This Turkish-made rug has a medium pile height, so it's comfortable enough for feet while still being easy to clean with professional rug cleaning only. We recommend using a rug pad for extra cushion and stability. Get this timeless piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.