
Floransa FSA-2300 Machine Crafted Area Rug
Mfr # FSA2300-2710
Zoro # G310345171
product price: $95.35
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2300-2710
Zoro #
G310345171
UPC #
889292156899
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.31 in
Details
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
5.78 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Blue
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Description
This Floransa area rug is the perfect way to add a traditional touch to any room. The Polypropylene material provides durability and stain resistance, making it ideal for high traffic areas. Machine Woven construction ensures long-lasting use and an elegant look that will never go out of style. This Turkish-made rug has a medium pile height, so it's comfortable enough for feet while still being easy to clean with professional rug cleaning only. We recommend using a rug pad for extra cushion and stability. Get this timeless piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.