
Floransa FSA-2300 Machine Crafted Area Rug
Mfr # FSA2300-2714
Zoro # G910345137
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2300-2714
Zoro #
G910345137
UPC #
889292156912
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 13 ft 11 in
Pile Height
0.28 in
Length (In.)
167.32 in
Width (In.)
31.5 in
Thickness
0.31 in
Details
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
8.05 lb
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Primary Color
Blue
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Description
This Floransa area rug is the perfect way to add a traditional touch to any room. The Polypropylene material provides durability and stain resistance, making it ideal for high traffic areas. Machine Woven construction ensures long-lasting use and an elegant look that will never go out of style. This Turkish-made rug has a medium pile height, so it's comfortable enough for feet while still being easy to clean with professional rug cleaning only. We recommend using a rug pad for extra cushion and stability. Get this timeless piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.