Zoro Homepage

Floransa FSA-2300 Machine Crafted Area Rug

  • Mfr # FSA2300-67SQ

  • Zoro # G910345885


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2300-67SQ
Zoro #
G910345885
UPC #
889292156981
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.31 in

Details

Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
9.47 lb
Features
Machine Crafted
Backing
No Backing
Primary Color
Blue
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Style
Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Construction
Machine Woven

Description

This Floransa area rug is the perfect way to add a traditional touch to any room. The Polypropylene material provides durability and stain resistance, making it ideal for high traffic areas. Machine Woven construction ensures long-lasting use and an elegant look that will never go out of style. This Turkish-made rug has a medium pile height, so it's comfortable enough for feet while still being easy to clean with professional rug cleaning only. We recommend using a rug pad for extra cushion and stability. Get this timeless piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.