
Floransa FSA-2308 Machine Crafted Area Rug
Mfr # FSA2308-9123
Zoro # G610345840
product price: $413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Fuchsia, Light Beige, Navy, Mustard, Burnt Orange, Light Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2308-9123
Zoro #
G610345840
UPC #
192201261363
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in
Details
Color
Fuchsia, Light Beige, Navy, Mustard, Burnt Orange, Light Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
24.24 lb
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Bring timeless sophistication to your space with the Floransa area rug. Crafted from polypropylene in Turkey, this machine-woven rug features a medium pile that is perfect for high traffic areas. Its classic Updated Traditional style brings an elegant touch to any living room or bedroom, while its soft texture adds a cozy feel underfoot. For added longevity and protection, we recommend using this rug with a rug pad sold separately. Spot clean with mild detergent when needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.