
Floransa FSA-2310 Machine Crafted Area Rug
Mfr # FSA2310-71010
Zoro # G110345852
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Beige, Light Slate, Gray, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2310-71010
Zoro #
G110345852
UPC #
192201261431
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Navy, Light Beige, Light Slate, Gray, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
17.33 lb
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Description
This traditional Floransa area rug is perfect for your high traffic home. Crafted from Polypropylene and machine woven in Turkey, this area rug features a medium pile that provides both comfort and style. It's easy to care for and requires professional rug cleaning only. We recommend using with a rug pad not included for maximum protection and performance. Add this classic piece to any room of your home for timeless style you can enjoy for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.