
Floransa FSA-2310 Machine Crafted Area Rug
Mfr # FSA2310-9123
Zoro # G010345921
product price: $408.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Navy, Light Beige, Light Slate, Gray, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2310-9123
Zoro #
G010345921
UPC #
192201261448
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in
Details
Color
Navy, Light Beige, Light Slate, Gray, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.24 lb
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Description
This traditional Floransa area rug is perfect for your high traffic home. Crafted from Polypropylene and machine woven in Turkey, this area rug features a medium pile that provides both comfort and style. It's easy to care for and requires professional rug cleaning only. We recommend using with a rug pad not included for maximum protection and performance. Add this classic piece to any room of your home for timeless style you can enjoy for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.