
Floransa FSA-2312 Machine Crafted Area Rug
Mfr # FSA2312-5371
Zoro # G810346845
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Beige, Navy, Fuchsia, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2312-5371
Zoro #
G810346845
UPC #
192201261493
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.28 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Gray, Light Beige, Navy, Fuchsia, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
8.15 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Description
Transform your living space with a touch of timeless elegance, courtesy of our Floransa Area Rug. Fashioned in Turkey, this updated traditional rug is machine woven using premium polypropylene fibers, guaranteeing durability even in high-traffic areas. This medium pile rug offers a plush underfoot feel that is certain to impress your guests. For optimal longevity and performance, we recommend the use of a rug pad underneath it. Maintaining this piece is effortless - all it needs is a spot cleaning with mild detergent whenever necessary. Embrace the blend of comfort and style that our Floransa Area Rug brings to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.