
Floransa FSA-2314 Machine Crafted Area Rug
Mfr # FSA2314-9123
Zoro # G910348510
product price: $433.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2314-9123
Zoro #
G910348510
UPC #
192201261608
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in
Details
Color
Light Blue, Navy, Light Beige, Gray, Fuchsia, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.24 lb
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Description
Transform your living space with a touch of timeless elegance, courtesy of our Floransa Area Rug. Fashioned in Turkey, this updated traditional rug is machine woven using premium polypropylene fibers, guaranteeing durability even in high-traffic areas. This medium pile rug offers a plush underfoot feel that is certain to impress your guests. For optimal longevity and performance, we recommend the use of a rug pad underneath it. Maintaining this piece is effortless - all it needs is a spot cleaning with mild detergent whenever necessary. Embrace the blend of comfort and style that our Floransa Area Rug brings to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.