Zoro Homepage

Floransa FSA-2316 Machine Crafted Area Rug

  • Mfr # FSA2316-9123

  • Zoro # G610349510


product price: $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
Navy, Fuchsia, Gray, Light Beige, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2316-9123
Zoro #
G610349510
UPC #
192201261684
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in

Details

Color
Navy, Fuchsia, Gray, Light Beige, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
24.24 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No

Description

The Floransa area rug is the perfect addition to any home. Its Updated Traditional style features intricate details and a unique pattern that will add an elegant touch to your space. Expertly crafted from high-quality polypropylene, this machine-woven rug is designed for durability and lasting beauty. With its medium pile, it's comfortable underfoot yet resistant to wear and tear, making it ideal for high-traffic areas of your home. Plus, with its easy maintenance, all you need is a mild detergent when spot cleaning. For added stability and cushioning, be sure to pair this gorgeous area rug with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.