
Floransa FSA-2323 Machine Crafted Area Rug
Mfr # FSA2323-9123
Zoro # G610349565
product price: $244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Navy, Light Beige, Light Slate, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2323-9123
Zoro #
G610349565
UPC #
192201261967
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in
Details
Color
Navy, Light Beige, Light Slate, Light Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
24.24 lb
Features
Machine Crafted
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Description
This traditional style Floransa area rug is sure to bring a classic look to your home. Made of Polypropylene and machine woven in Turkey, this medium pile rug has been designed for high traffic areas. It is perfect for any room in your house that needs an extra touch of elegance. For maximum comfort and durability, we recommend using it with a rug pad not included. Add this timeless design to your interior decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.