Zoro Homepage

Floransa FSA-2325 Machine Crafted Area Rug

  • Mfr # FSA2325-679

  • Zoro # G810349341


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Beige, Light Slate, Gray, Navy, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2325-679
Zoro #
G810349341
UPC #
192201262025
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Light Beige, Light Slate, Gray, Navy, Mustard, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
13.02 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No

Description

This traditional style Floransa area rug is sure to bring a classic look to your home. Made of Polypropylene and machine woven in Turkey, this medium pile rug has been designed for high traffic areas. It is perfect for any room in your house that needs an extra touch of elegance. For maximum comfort and durability, we recommend using it with a rug pad not included. Add this timeless design to your interior decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.