
Floransa FSA-2330 Machine Crafted Area Rug
Mfr # FSA2330-5371
Zoro # G510349368
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Beige, Fuchsia, Navy, Mustard, Burnt Orange
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2330-5371
Zoro #
G510349368
UPC #
192201262216
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.28 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Gray, Light Beige, Fuchsia, Navy, Mustard, Burnt Orange
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.15 lb
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Has Fringe
No
Description
The Floransa Area Rug is the perfect addition to any modern and minimalist space. This machine-woven Turkish rug is crafted from polypropylene, making it a durable and long lasting choice for your home. It features a medium pile height and is good for high traffic areas - making it ideal for busy households. The Floransa comes with care instructions that recommend spot cleaning with mild detergent, so you can keep it looking its best for years to come. Pair with a rug pad to provide extra cushioning and protection against wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.