
Floransa FSA-2333 Machine Crafted Area Rug (Discontinued)
- Mfr # FSA2333-71010
- Zoro # G610350608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2333-71010
Zoro #
G610350608
UPC #
192201262353
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Burnt Orange, Mustard, Navy, Fuchsia, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
17.33 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Machine Washable
No
Primary Color
Orange
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
Description
Invite classic style and comfort into your home with the Floransa area rug. This luxurious machine-woven area rug is constructed of polypropylene for a soft feel and lasting durability. Its medium pile height makes it perfect for those high traffic areas that need to stand up to daily wear and tear. The timeless Updated Traditional design features intricate floral designs, making this rug perfect for adding an elegant touch to any room in your home. Plus, its easy-care spot clean instructions make it simple to maintain its fresh look. Add a non-slip rug pad sold separately for added safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.