Zoro Homepage

Floransa FSA-2333 Machine Crafted Area Rug

  • Mfr # FSA2333-9123

  • Zoro # G410350662


product price: $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
Burnt Orange, Mustard, Navy, Fuchsia, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2333-9123
Zoro #
G410350662
UPC #
192201262360
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in

Details

Color
Burnt Orange, Mustard, Navy, Fuchsia, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
24.24 lb
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Primary Color
Orange
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
No

Description

Invite classic style and comfort into your home with the Floransa area rug. This luxurious machine-woven area rug is constructed of polypropylene for a soft feel and lasting durability. Its medium pile height makes it perfect for those high traffic areas that need to stand up to daily wear and tear. The timeless Updated Traditional design features intricate floral designs, making this rug perfect for adding an elegant touch to any room in your home. Plus, its easy-care spot clean instructions make it simple to maintain its fresh look. Add a non-slip rug pad sold separately for added safety and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.