
Floransa FSA-2335 Machine Crafted Area Rug
Mfr # FSA2335-5371
Zoro # G510350579
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Fuchsia, Mustard, Burnt Orange, Light Slate, Light Blue, Navy
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2335-5371
Zoro #
G510350579
UPC #
192201262414
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.28 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Fuchsia, Mustard, Burnt Orange, Light Slate, Light Blue, Navy
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
8.15 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Description
This Floransa area rug will add a modern flair to your home decor. The machine-woven construction from Turkey is made of high-quality polypropylene and is ideal for high-traffic areas. It has a medium pile height, making it comfortable underfoot while still being easy to maintain. For best results, we recommend using a rug pad not included with this product. Professional rug cleaning only for optimal care and longevity of the piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.