
Floransa FSA-2335 Machine Crafted Area Rug
Mfr # FSA2335-9123
Zoro # G210350688
product price: $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Fuchsia, Mustard, Burnt Orange, Light Slate, Light Blue, Navy
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2335-9123
Zoro #
G210350688
UPC #
192201262445
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in
Details
Color
Fuchsia, Mustard, Burnt Orange, Light Slate, Light Blue, Navy
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
24.24 lb
Features
Machine Crafted
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Description
This Floransa area rug will add a modern flair to your home decor. The machine-woven construction from Turkey is made of high-quality polypropylene and is ideal for high-traffic areas. It has a medium pile height, making it comfortable underfoot while still being easy to maintain. For best results, we recommend using a rug pad not included with this product. Professional rug cleaning only for optimal care and longevity of the piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.