Zoro Homepage

Floransa FSA-2341 Machine Crafted Area Rug

  • Mfr # FSA2341-679

  • Zoro # G210350411


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Fuchsia, Orange, Yellow, Dark Blue, Sky Blue, Gray
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2341-679
Zoro #
G210350411
UPC #
889292176613
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Fuchsia, Orange, Yellow, Dark Blue, Sky Blue, Gray
Style
Rustic
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
13.02 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Southwestern
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing

Description

Add a timeless charm to your home with this Floransa area rug! Crafted from Polypropylene, this machine-woven rug offers medium pile and is designed for high traffic. Made in Turkey, the rustic style of the rug lends a touch of elegance to any room. For added safety and stability, we recommend using it with a rug pad not included. This gorgeous piece is sure to be an eye-catching addition to any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.