Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floransa FSA-2344 Machine Crafted Area Rug

  • Mfr # FSA2344-9123

  • Zoro # G310351486


product price: $244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA2344-9123
Zoro #
G310351486
UPC #
889292176750
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in

Details

Color
Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
24.24 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No

Description

This Floransa area rug will make an amazing addition to any modern minimalist home. The polypropylene material ensures that the rug can withstand high foot traffic and is also easy to clean. It has a medium pile, making it a great choice for any space where you may need more support. This modern area rug is made in Turkey and constructed with machine weaving, providing a stylish look while being highly durable. For best results, we recommend using with a rug pad for maximum comfort and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.