
Floransa FSA-2346 Machine Crafted Area Rug (Discontinued)
- Mfr # FSA2346-5371
- Zoro # G510351453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2346-5371
Zoro #
G510351453
UPC #
889292176804
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.28 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Dark Blue, Sky Blue, Yellow, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
8.15 lb
Includes
Care Label
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This Floransa area rug will make an amazing addition to any modern minimalist home. The polypropylene material ensures that the rug can withstand high foot traffic and is also easy to clean. It has a medium pile, making it a great choice for any space where you may need more support. This modern area rug is made in Turkey and constructed with machine weaving, providing a stylish look while being highly durable. For best results, we recommend using with a rug pad for maximum comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.