Zoro Homepage

Floransa FSA-2346 Machine Crafted Area Rug

  • Mfr # FSA2346-9123

  • Zoro # G810351603


product price: $244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dark Blue, Sky Blue, Yellow, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2346-9123
Zoro #
G810351603
UPC #
889292176835
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in

Details

Color
Dark Blue, Sky Blue, Yellow, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.24 lb
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
High/Low Texture
No

Description

This Floransa area rug will make an amazing addition to any modern minimalist home. The polypropylene material ensures that the rug can withstand high foot traffic and is also easy to clean. It has a medium pile, making it a great choice for any space where you may need more support. This modern area rug is made in Turkey and constructed with machine weaving, providing a stylish look while being highly durable. For best results, we recommend using with a rug pad for maximum comfort and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.