
Floransa FSA-2347 Machine Crafted Area Rug
Mfr # FSA2347-71010
Zoro # G210351616
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Fuchsia, Orange, Yellow, Dark Blue, Aqua, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2347-71010
Zoro #
G210351616
UPC #
889292184700
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Fuchsia, Orange, Yellow, Dark Blue, Aqua, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
17.33 lb
Features
Machine Crafted
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Description
Indulge in the updated traditional style of the Floransa area rug, machine woven in Turkey. Made from robust polypropylene, this rug is designed to withstand high traffic areas while maintaining its charm. The medium pile provides a delightful underfoot experience that enhances any room's comfort level. We recommend pairing this rug with a pad for added stability and longevity. It's simple to maintain, just spot clean with mild detergent as needed. Elevate your living space with the beautiful Floransa area rug - where tradition meets modern elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.