Zoro Homepage

Floransa FSA-2347 Machine Crafted Area Rug

  • Mfr # FSA2347-9123

  • Zoro # G710351383


product price: $433.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Fuchsia, Orange, Yellow, Dark Blue, Aqua, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2347-9123
Zoro #
G710351383
UPC #
889292184717
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in

Details

Color
Fuchsia, Orange, Yellow, Dark Blue, Aqua, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.24 lb
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No

Description

Indulge in the updated traditional style of the Floransa area rug, machine woven in Turkey. Made from robust polypropylene, this rug is designed to withstand high traffic areas while maintaining its charm. The medium pile provides a delightful underfoot experience that enhances any room's comfort level. We recommend pairing this rug with a pad for added stability and longevity. It's simple to maintain, just spot clean with mild detergent as needed. Elevate your living space with the beautiful Floransa area rug - where tradition meets modern elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.