
Floransa FSA-2370 Machine Crafted Area Rug
Mfr # FSA2370-111015
Zoro # G110353314
product price: $592.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
11 ft 10 in x 15 ft
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2370-111015
Zoro #
G110353314
UPC #
889292382304
Country of Origin
Turkey
Dimensions
Size
11 ft 10 in x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
141.73 in
Thickness
0.31 in
Details
Color
Cream, Brown, Light Slate, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
38.96 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist
Outdoor Safe
No
Backing
No Backing
Description
The Floransa area rug brings a touch of minimalist modern elegance to any space. Ideal for high-traffic areas, this Turkish-made gem is constructed from durable polypropylene and is machine woven to ensure uniformity and consistency in design. With its medium pile height, it provides the perfect blend of comfort and practicality. This area rug is sure to enhance your decor while standing up to daily wear and tear. To maintain its pristine condition, simply spot clean with mild detergent as needed. For optimum performance, the use of a rug pad is recommended. Step into style with this beautiful Floransa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.