
Floransa FSA-2372 Machine Crafted Area Rug
Mfr # FSA2372-2773
Zoro # G110356193
product price: $67.69
/eaKey Features
Color
Tan, Cream, Brown, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2372-2773
Zoro #
G110356193
UPC #
889292382595
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Details
Color
Tan, Cream, Brown, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Weight
4.17 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Primary Color
Khaki
High Traffic Compatible
Yes
Description
The Floransa area rug brings a touch of minimalist modern elegance to any space. Ideal for high-traffic areas, this Turkish-made gem is constructed from durable polypropylene and is machine woven to ensure uniformity and consistency in design. With its medium pile height, it provides the perfect blend of comfort and practicality. This area rug is sure to enhance your decor while standing up to daily wear and tear. To maintain its pristine condition, simply spot clean with mild detergent as needed. For optimum performance, the use of a rug pad is recommended. Step into style with this beautiful Floransa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.